missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Tall Form Beakers

Product Code. 15499083 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Pack of 10
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15499083 50 mL Pack of 10
11517412 50 mL Pack of 10
15409093 100 mL Pack of 10
15419093 150 mL Pack of 10
15429093 250 mL Pack of 10
15439093 400 mL Pack of 10
15449093 600 mL Pack of 10
15459093 800 mL Pack of 10
15469093 1000 mL Pack of 10
11597412 1000 mL Each
11992223 1000 mL Pack of 10
15479093 2000 mL Each
15489093 3000 mL Each
11912213 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15499083
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Includes graduations and a spout for easy pouring. Fisherbrand™ Borosilicate Glass Tall Form Beakers are available in a variety of sizes.

  • Borosilicate Glass 3.3
  • Tall Form Graduated with Spout
  • Manufactured to ISO 3819

Specifications

Color Translucent
Diameter (Metric) Outer 38 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Finish Matte
Height (Metric) 70 mm
Includes Spout
Quantity 10 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ISO 3819
Scale White Graduated Scale
Style Tall Form
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.