missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Borosilicate Glass Tall Form Beakers

Product Code. 10000223
Change view
Click to view available options
Capacity (Metric):
250 mL
1000 mL
2000 mL
Height (Metric):
120 mm
180 mm
240 mm
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
10000223 1000 mL 180 mm Pack of 2
10493112 250 mL 120 mm -
10552475 2000 mL 240 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10000223 Supplier Witeg™ Supplier No. 5 503 001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Witeg™ Borosilicate Glass Tall Form Beakers conveniently include graduations and a pouring spout.

  • Durable borosilicate glass
  • Graduated
  • Tall form with spout
  • Some models include handles

Specifications

Diameter (Metric) Outer 90 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 180 mm
Includes Handle, Spout
Quantity 2 Pk.
Type Beaker
Graduated Yes
Style Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.