missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Borosilicate Glass Tall Form Beakers
Description
- Durable borosilicate glass
- Graduated
- Tall form with spout
- Some models include handles
Specifications
Specifications
| Diameter (Metric) Outer | 60 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 120 mm |
| Includes | Spout |
| Quantity | 10 Pk. |
| Type | Beaker |
| Graduated | Yes |
| Certifications/Compliance | ISO 3819, DIN 12331 |
| Style | Tall Form |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?