missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Borosilicate Glass Test Tubes, Blue Graduation

Product Code. 13118029
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
Includes:
NS 12/21 Polyethylene Stopper
NS 14/23 Polyethylene Stopper
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
13118029 20 mL NS 14/23 Polyethylene Stopper Pack of 10
11792293 20 mL NS 14/23 Polyethylene Stopper Pack of 10
11782293 10 mL NS 12/21 Polyethylene Stopper Pack of 10
11830522 25 mL NS 14/23 Polyethylene Stopper Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13118029 Supplier Hirschmann™ Supplier No. 6420165
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Test tubes with accurate scale made from heat resistant DURAN™ glass.

  • With NS-ground
  • Poly stopper
  • Blue graduation

Specifications

Capacity (Metric) 20 mL
Length (Metric) 205 mm
Material Borosilicate Glass (3.3)
Includes NS 14/23 Polyethylene Stopper
Quantity 10 Pack
Graduated Yes
Diameter (Metric) 17 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.