missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Borosilicate Glass Mortar for Tissue Grinder
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
50 mL
Diameter (Metric) Outside:
8mm
12 mm
15mm
16mm
32mm
Length (Metric):
120mm
135 mm
150mm
155mm
195mm
Unit Size:
Each
Description
- PTFE Pestle sold separately
- Ideal for small amounts of tissue
- Volumes stated are working volumes
- Avoid excessive generated heat as it could cause binding
Specifications
Specifications
| Color | Crystal clear |
| Diameter (Metric) Outside | 16mm |
| Capacity (Metric) | 15 mL |
| Product Type | Mortar |
| For Use With (Equipment) | Pestle |
| Length (Metric) | 155mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction