missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Borosilicate Glass Vial

Product Code. 11516315 Shop All Wheaton Science Products Products
Change view
Click to view available options
Color:
Amber
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11516315 Amber Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11516315 Supplier Wheaton™ Supplier No. W986316NG
  • ONLINE EXCLUSIVE PRICE
    223.65 €
    210.54 € / Pack of 12
    Save 13.11 €
    5% Off
Estimated Shipment: 21-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Color Amber
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Closure Type Screw Cap
Quantity 12 Pk.
Closure Size 20-400
Height (Metric) 44 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.