missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Borosilicate Glass Vials with Caps

Product Code. 12783067
Change view
Click to view available options
Unit Size:
Pack of 432
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Unit Size
12783067 Pack of 432
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12783067 Supplier Kimble Chase™ Supplier No. 60957D4
  • ONLINE EXCLUSIVE PRICE
    397.00 €
    370.70 € / Pack of 432
    Save 26.30 €
    6% Off
 Restricted Item
Estimated Shipment: 10-09-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kimble Chase™ Borosilicate Glass Vials with Caps are suitable for a variety of storage and transportation needs.

  • Clear, screw thread sample vials
  • Available in different sizes and material strengths
  • Black phenolic closure available with different liner types

Specifications

Closure Color Black
Material (Liner) Rubber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass (Type 1, Class B)
Volume (Metric) 20 mL
No. per Case 432
No. per Pack 144
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Closure Size 24-400
Height (Metric) 57 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.