missing translation for 'onlineSavingsMsg'
Learn More

Kimble Chase™ Amber Vials with Caps and Liners

Product Code. 31781801
Change view
Click to view available options
Volume (Metric):
16 mL
Unit Size:
Pack of 1152
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
31781801 16 mL Pack of 1152
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781801 Supplier Kimble Chase™ Supplier No. 60920D4
  • ONLINE EXCLUSIVE PRICE
    808.50 €
    638.41 € / Pack of 1152
    Save 170.09 €
    21% Off
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Kimble Chase™ Amber Vials with Caps and Liners are manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements.

  • Amber glass vials
  • Closed-top black phenolic closures with PTFE-faced white rubber liners, unattached
  • Manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements
  • Alternate caps available

Specifications

Closure Color Black
Material (Liner) White Rubber
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass (51 Expansion)
Volume (Metric) 16 mL
No. per Case 1152
No. per Pack 144
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Closure Size 18-400
Height (Metric) 70 mm
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.