missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Weighing Funnels

Product Code. 11582902 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
10 mL
Height (Metric):
70 mm
85 mm
100 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Unit Size
11582902 6 mL 85 mm Each
11572902 3 mL 70 mm Each
11592902 10 mL 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11582902
In Stock
Add to basket
Edge
Add to basket

Introduce powder via the tubular stem. Fisherbrand™ Borosilicate Glass Weighing Funnels are ideal for weighing small quantities of powder.

Ideal for weighing small quantites of powder. Powder can be introduced via the tubular stem.

Specifications

Capacity (Metric) 6 mL
Material Borosilicate Glass
Height (Metric) 85 mm
For Use With (Application) Ideal for weighing small quantities of powder
Product Type Weighing Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.