missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For use with many organic solvents except chlorinated hydrocarbons, acetone and other ketones, aliphatic esters and phenol
- Solutions containing more than 10% NaOH, 10% HCl, other strong mineral acids or 5% acetic acid should not be used
Specifications
Specifications
| For Use With | 50/30 Columns |
| Type | XK Column Tubes |
| Diameter (Metric) Inner | 50 mm |
| Overall Length (Metric) | 30 cm |
| Material | Borosilicate Glass |
| Min. Operating Temperature (Metric) | 4°C |
| Max. Operating Temperature (Metric) | 60°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?