missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Borosilicate Glass XK Chromatography Tubes

Product Code. p-8000201 Shop All Cytiva Products
Change view
Click to view available options
Overall Length (Metric):
20 cm
30 cm
40 cm
60 cm
70 cm
100 cm
400 cm
For Use With:
16/100 Columns
16/20 Columns
16/40 Columns
16/70 Columns
26/100 Columns
26/20 Columns
26/40 Columns
26/70 Columns
50/100 Columns
50/20 Columns
50/30 Columns
50/60 Columns
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) For Use With unitSize
10069619 100 cm 16/100 Columns Each
10281850 20 cm 16/20 Columns Each
10567660 40 cm 16/40 Columns Each
10378659 70 cm 16/70 Columns Each
10723062 100 cm 26/100 Columns Each
10860911 40 cm 26/40 Columns Each
10079619 70 cm 26/70 Columns Each
10753442 400 cm 50/100 Columns Each
10763442 60 cm 50/60 Columns Each
10545010 30 cm 50/30 Columns Each
10536730 20 cm 26/20 Columns Each
10516740 20 cm 50/20 Columns Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10069619 Supplier Cytiva Supplier No. 19011501
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Can be used in aqueous solutions and nearly all organic solvents commonly used in liquid chromatography of macromolecules.

  • For use with many organic solvents except chlorinated hydrocarbons, acetone and other ketones, aliphatic esters and phenol
  • Solutions containing more than 10% NaOH, 10% HCl, other strong mineral acids or 5% acetic acid should not be used
TRUSTED_SUSTAINABILITY

Specifications

For Use With 16/100 Columns
Type XK Column Tubes
Diameter (Metric) Inner 16 mm
Overall Length (Metric) 100 cm
Material Borosilicate Glass
Min. Operating Temperature (Metric) 4°C
Max. Operating Temperature (Metric) 60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.