missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosillicate Glass Funnel

Product Code. 11572423 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric)Top:
55mm
75mm
100mm
155mm
215mm
Diameter (Metric) Stem:
8mm
9mm
12mm
19mm
24mm
Length (Metric) Stem:
60mm
80mm
110mm
150mm
180mm
Unit Size:
Each
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Length (Metric) Stem Unit Size
11572423 55mm 8mm 60mm Pack of 10
11592423 100mm 12mm 110mm Pack of 10
11512433 215mm 24mm 180mm Each
11502433 155mm 19mm 150mm Each
11582423 75mm 9mm 80mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11572423
Spotlight Offers
Use promo code 28036
View all promotions
In Stock
Add to basket
Edge
Add to basket

Plain glass funnel manufactured from borosilicate glass. Fisherbrand™ Borosilicate Glass Funnel is ideal for use with funneling liquids in laboratory applications.

Plain glass funnel manufactured from borosilicate glass.

Specifications

Diameter (Metric)Top 55mm
Diameter (Metric) Stem 8mm
Material Borosilicate Glass
Length (Metric) Stem 60mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.