missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Bosshead Alu-Maxi for rods up to 24 mm

Product Code. 31237678
Change view
Click to view available options
Height (Metric):
35 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric)
31237678 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31237678 Supplier Usbeck Laborgeraete™ Supplier No. 2408
  • ONLINE EXCLUSIVE PRICE
    17.40 €
    16.11 € / Pack of 1
    Save 1.29 €
    7% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The bosshead Alu-Maxi by USBECK made of aluminium offers a solution for rods with above-average diameters. Alu-Maxi allows secure fixation of rods up to 19 mm dia. on one side and up to 24 mm dia. on the other.

  • Made of powder-coated aluminium
  • Suitable for round rods and attachments up to Ø 19 mm and Ø 24 mm
  • Equipped with thumbscrews made from nickel-plated brass

Specifications

Material Aluminium
Height (Metric) 35 mm
Product Type Bosshead
Weight (Metric) 90 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.