missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Boston Round Narrow-Mouth Amber Jugs with Closure
GREENER_CHOICE

Product Code. 15810352
Change view
Click to view available options
Capacity (Metric):
2360 mL
4000 mL
Level:
Certified
Processed
Unprocessed
No. per Case:
4
6
Unit Size:
Pack of 4
Pack of 6
Product Code. Capacity (Metric) Level No. per Case unitSize
15810352 2360 mL Unprocessed 6 Pack of 6
15523830 4000 mL Unprocessed 4 Pack of 4
15153946 4000 mL Processed 4 Pack of 4
15143936 4000 mL Certified 4 Pack of 4
4 options
This item is not returnable. View return policy

Product Code. 15810352

Brand: Thermo Scientific™ 1452360

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with these narrow-mouth, amber jugs with closure.

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ Narrow-Mouth Boston Round Amber Glass Jugs. Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required, these jugs are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jugs but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jug; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed top cap
  • Choose from 2360mL or 4L
  • Closures assembled on containers

Certified jugs come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jug individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jugs are processed in the same manner as certified jugs and come with all the features of certified jugs, but jugs are not barcoded, and CofA is not included.

Unprocessed jugs are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 74 oz., 2360 mL
Capacity (Metric) 2360 mL
Capacity (English) 74 oz.
Certification Parameters None
Color Amber
Description Amber Glass Jug
Diameter (English) Inner 1 in.
Diameter (English) 5.35 in.
Diameter (Metric) Inner 2.5 cm
Material Glass (Type 3)
No. per Case 6
Replacement Closure B167-3830BL
Closure Color White
Level Unprocessed
Liner Material PTFE
Volume (English) Brim 90 oz.
Volume (Metric) Brim 2663 mL
Certifications/Compliance None
Mouth Narrow
Height (Metric) 308 mm
Product Type Jug
Height (English) 12.12 in.
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 136 mm
Closure Type Closed-top Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.