missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Bottle Adapters for Dispensette™ and seripettor™ Bottletop Dispensers and Titrette™ Bottletop Burettes

Product Code. p-7146489 Shop All Brand Products
Click to view available options
Thread Size:
External Thread: 33 mm; Bottle Thread: 38 mm
External Thread: 33 mm; Bottle Thread: 40 mm
External Thread: 33 mm; Bottle Thread: 45 mm
Material:
PTFE, ETFE
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10170331

Brand: BRAND™ 704388

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Adapters for common bottle threads and standard taper joints

  • Economical polypropylene adapters work for most applications
  • ETFE/PTFE adapters for aggressive acids and solvents
  • Leading number refers to male thread of adapter
  • Second number refers to bottle neck the adapter fits
  • 28 mm, 24 mm and 22 mm bottle threads require stacking adapter with 45/33 mm adapter.
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE, ETFE
Neck Type Bottle Thread: 38 mm
Thread Size External Thread: 33 mm; Bottle Thread: 38 mm
Diameter (Metric) Neck 38 mm
Diameter (Metric) Outer Neck 33 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.