missing translation for 'onlineSavingsMsg'
Learn More

B2M™ Bottle Brushes

Product Code. 12094877
Change view
Click to view available options
Length (Metric) Handle:
500 mm
Length (Metric) Brush:
100 mm
Diameter (Metric) Bristle:
5 mm
13 mm
Tip Type:
Return End
Without Tip
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Handle Length (Metric) Brush Diameter (Metric) Bristle Tip Type Unit Size
12094877 500 mm 100 mm 5 mm Without Tip Pack of 10
10783967 500 mm 100 mm 13 mm Return End Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12094877 Supplier B2M™ Supplier No. 10223
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Clean all types of bottles and tubes. B2M™ Bottle Brushes are available with silk, nylon or goat hair bristles for the full range of uses. Brush styles and sizes are available for efficient cleaning of any size or type of receptacle.

  • Three choices of bristles:
    • White silk bristles for general cleaning use
    • Nylon bristles are very resistant for use with aggressive substances
    • Goat hair bristles are very soft for delicate cleaning
  • A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
  • For cleaning all receptacles: tubes, burettes, balls and bottles

Specifications

Product Type Bottle Brush
Tip Type Without Tip
Diameter (Metric) Bristle 5 mm
For Use With (Application) Gentle cleaning
For Use With (Equipment) Capillary Tube
Length (Metric) Brush 100 mm
Length (Metric) Handle 500 mm
Quantity 10 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.