missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Chemware™ PFA, Carboy

Product Code. 12388238
Click to view available options
:
Capacity: 20 L
This item is not returnable. View return policy

Product Code. 12388238

Brand: Saint-Gobain D1069731

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Closure Material: PTFE

  • Chemically inert and ultra-pure; meets USP Class VI criteria
  • Lowest metal ion content of all fluoropolymers
  • Ideal for storage during intermediate phases of pharmaceutical and semiconductor processing
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Closure Material PTFE
Diameter (Metric) Inner Neck 40.5 mm
Includes Closure
Material PFA
Product Type Carboy
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.