missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For 6 mm nozzles with rigid inside diameter.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Bottle Holder |
| Holds | 6 mm Nozzles with Rigid Inside (A128) |
| Model | A115 |
| For Use With (Equipment) | Tiva Washer |
| Diameter (Metric) | 33 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?