missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Bottle Holder

Product Code. 17962042 Shop All Sampling Systems Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17962042 1 L Each
17992042 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17962042 Supplier Sampling Systems™ Supplier No. 5065D1002
  • ONLINE EXCLUSIVE PRICE
    60.05 €
    58.00 € / Pack of 1
    Save 2.05 €
    3% Off
View all promotions
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Securely holds bottles up to 88 mm in diameter on the TeleScoop. The angle can be set prior to taking the liquid samples.

  • Telescopic samplers are often used for taking surface samples from rivers, tanks and lakes
  • A wide choice of attachments is available to make the TeleScoop ideally suited for most applications
  • Attachments are interchangeable and simply click into position

Specifications

Product Type Dipper
Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 1 L
Disposable Reusable
Graduated No
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.