missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Bowl Cover with Tunnelized Elastic

Product Code. 31937535 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
27.94 to 40.64 cm
30.48 to 50.8 cm
50.8 to 66.04 cm
66.04 to 76.2 cm
71.12 to 81.28 cm
71.12 to 88.9 cm
73.66 to 86.36 cm
76.2 to 101.6 cm
Unit Size:
Pack of 100
Pack of 50
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
31937535 71.12 to 81.28 cm Pack of 100
31937517 27.94 to 40.64 cm Pack of 500
31937533 30.48 to 50.8 cm Pack of 500
18803809 50.8 to 66.04 cm Pack of 500
31937513 66.04 to 76.2 cm Pack of 100
31937529 73.66 to 86.36 cm Pack of 50
31937524 71.12 to 88.9 cm Pack of 50
31937523 76.2 to 101.6 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31937535 Supplier Keystone Cleanroom Products Supplier No. 038TWT
  • ONLINE EXCLUSIVE PRICE
    2226.83 €
    1770.33 € / Pack of 100
    Save 456.50 €
    20% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from Tyvek 1422A and tunnelized, latex- and talc-free elastic to reduce fiber shedding and maintain cleanliness.

  • Individually packaged for traceability and manufactured in an ISO-certified cleanroom, they deliver superior microbial barrier protection and prevent contamination during aseptic installation and setup.
  • Individually packaged in sealed, labeled poly bags for traceability and protection from contamination until time of use
  • The tunnelized elastic reduces the risk of fiber shedding
  • Breathable, while providing a superior barrier post-sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping materials
  • Manufactured and packaged in a ISO Certified Cleanroom
  • Eliminates Autoclave Tape Residue
  • Latex and Talc free rubber elastic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Tunnelized Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 38 in.
Width (English) 38 in.
Diameter (English) 28 to 32 in.
Diameter (Metric) 71.12 to 81.28 cm
Product Type Round Cover
Length (Metric) 96.52 cm
Width (Metric) 96.52 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.