missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Box, 35L, Really Useful Storage
Click to view available options
Capacity (Metric):
35 L
Unit Size:
Each
Description
Complete with detachable lid with clip lock handles to keep contents secure. Stackable with or without lids offering a space saving solution. Flat honeycomb design reinforced base for increased rigidity. Reinforced corners to increase compression strength. Manufactured from clear recyclable polypropylene for easy product identification. Working temperature: -15°C to +80°C.
- Capacity: 35L
- Clear
- Dimension (H x W x D): 310mm x 390mm x 480mm
Specifications
Specifications
| Capacity (Metric) | 35 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction