missing translation for 'onlineSavingsMsg'
Learn More

Manutan Box, 42L, Really Useful Storage, blue

Product Code. 12813279
Encompass_Preferred
Click to view available options
Capacity (Metric):
42 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12813279

Brand: Manutan A339280

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Complete with detachable lid with clip lock handles to keep contents secure. Stackable with or without lids offering a space saving solution. Flat honeycomb design reinforced base for increased rigidity. Reinforced corners to increase compression strength. Manufactured from clear recyclable polypropylene for easy product identification. Working temperature: -15°C to +80°C.
  • Capacity: 42L
  • Blue
  • Dimension (H x W x D): 310mm x 440mm x 520mm

Specifications

Capacity (Metric) 42 L
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.