Learn More
Description
These versatile parafilm cutters are designed to fit both 2 in. and 4 in. rolls of parafilm for maximum flexibility. These innovative dispensers features an integrated safety razor that slides smoothly to create a clean cut every time, eliminating the need for scissors and ensuring your fingertips remain safe. They are made out of ABS plastic that is easy to clean, and come in a variety of different colors.
- Fits Multiple Sizes of Parafilm: Accommodates both 2 in. and 4 in. rolls, offering flexibility for various applications
- Integrated Safety Razor: Designed with an integrated safety razor that slides smoothly, creating a clean cut every time
- Durable and Easy to Clean: Made of ABS plastic, ensuring the cutter is easy to clean and maintain
- Reliable Consistency: Provides a consistent, clean cut every time
- Completely Safe: Cuts parafilm without providing any harm to your fingertips
- Two Safety Blades Included: Comes with two safety blades for long-lasting use
- Variety of Colors: Available in a range of colors to suit your preference
Specifications
Specifications
| Product Type | Parafilm Dispenser |
| Color | Purple |
| Dimensions (L x W x H) | 12.3 x 17.2 x 9.9 cm |
| Holds | Parafilm |
| Material | ABS |
| Mounting | Freestanding |
| No. of Compartments | 1 |
| Product Style | Top Loading |
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.