Learn More
Trajan™ BP1 GC Capillary Columns
Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.
Brand: Trajan™ 054046
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.
- Classic cross-linked dimethyl polysiloxane technology
- Low bleed
- Non-polar
- Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications
0.22 mm | |
100% Dimethyl Polysiloxane | |
-60°C to +360°C | |
12 mm |
BP1 GC Capillary Column | |
360°C | |
0.25 mm | |
1 Each |