missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP1 GC Capillary Columns

Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.

Brand:  Trajan™ 054073

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15278633

  • 730.00 € / Each
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

Suitable for analysis of hydrocarbons, aromatics, pesticides, phenol, herbicides, and amines. Trajan Scientific and Medical™ BP1 CG Capillary Columns are constructed of 100% Dimethyl Polysiloxane.

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications

Specifications

0.32 mm
Van der Waals interaction
300/320°C
-60°C to +300/320°C
30 m
Non polar
G1, G2, G38
100% Dimethyl Polysiloxane
Phenols Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
3 μm
Forte™ BP1
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers