missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP5 GC Capillary Column

A general purpose phase used for a wide range of applications

Brand:  Trajan™ 054216

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12995551

  • 730.00 € / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Excellent general purpose column
  • Low bleed
  • Non-polar
  • High temperature
  • Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons
Specifications

Specifications

0.32 mm
5% Phenyl/95% Dimethyl Polysiloxane
Drugs of Abuse Analysis, Pesticide Analysis, Herbicides Analysis, Drugs of Abuse, Hydrocarbons
0.5 μm
Forte™ BP5
Fused Silica
G36, G41
320/340°C
-60°C to +320/340°C
30 m
Non polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers