missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP5 GC Capillary Column

A general purpose phase used for a wide range of applications

Brand:  Trajan™ 054160

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15248653

  • 890.00 € / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Excellent general purpose column
  • Low bleed
  • Non-polar
  • High temperature
  • Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons
Specifications

Specifications

0.53 mm
Pi Bonding with the Aromatic Phenyl Groups
350/360°C
-40°C to +350/360°C
30 m
Non polar
G27, G36, G41
5% Phenyl Polysilphenylene Siloxane
Phenols Analysis, Ultra Trace Analyses, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC-MS and Other Specific Detector Applications
3 μm
Forte™ BPX5
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers