missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX35 GC Capillary Column
Contains 35% Phenyl Polysilphenylene-siloxane. Trajan Scientific and Medical™ BPX35 Capillary GC Column is an MS premium, low bleed phase designed for trace analysis of herbicides and aromatics.
Brand: Trajan™ 054737
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Mid-polarity column
- Ideal for confirmational analysis
- High temperature
- Low bleed
- Ideal for drugs of abuse, pharmaceuticals, PAHs, pesticides and herbicides
Specifications
0.53 mm | |
Pi Bonding with the Aromatic Phenyl Groups | |
330/360°C | |
10°C to 330/360°C | |
30 m | |
Mid polar |
G28, G32, G42 | |
35% Phenyl Polysilphenylene Siloxane | |
Drugs of Abuse Analysis, Environmental Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis, Polynuclear Aromatic Hydrocarbons | |
1 μm | |
Forte™ BPX35/BPX608 | |
Fused Silica |