missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BPX5 GC Capillary Columns
MS premium, low bleed phase designed for robustness and is suitable for a wide range of applications
Brand: Trajan™ 054112
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Very low bleed
- High temperature
- Non-polar
- Ideal for GCMS
- Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications
0.22 mm | |
Pi Bonding with the Aromatic Phenyl Groups | |
370°C | |
-40°C to +360/370°C | |
12 m | |
Non polar |
G27, G36, G41 | |
5% Phenyl Polysilphenylene Siloxane | |
Amines Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC/MS | |
0.25 μm | |
BPX5 | |
Fused Silica |