missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Accessories for BMP71 Label Printer
Description
- BMP™71 Label Printer Accessories from Brady™
- Printer Case designed to protect your printer against impacts and dust while allowing for easy mobility.
- Printer Battery offers long battery life - prints up to 3900 1 in. x 2 in. labels per charge, enables cordless printer operation so you can print labels where you need them, when you need them.
- BMP™71 Quick Charger, charges battery in one hour.
Specifications
Specifications
| Product Type | Hard Case |
| Color | Black |
| For Use With (Equipment) | BMP71 Label Printer |
| Sterility | Non-sterile |
| Description | Hard-sided Carry Case |
| Quantity | 1 Ea. |
| Alternate Part Number | M71-HC |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?