missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Brady Battery with Pistol Grip for HH83/HH85

Product Code. 30238416 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W x H):
61 x 165 x 175 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
30238416 61 x 165 x 175 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30238416 Supplier Brady™ Supplier No. 320057
 Restricted Item
Estimated Shipment: 24-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Extra battery for the HH85 or EXA81

  • Ergonomic gun handle
  • High capacity battery for long usage time
  • Valid for EXA81 and HH85

Specifications

Height (Metric) 175 mm
Height (English) 6.89 in.
Width (Metric) 165 mm
Width (English) 6.5 in.
Depth (Metric) 61 mm
Depth (English) 2.4 in.
Weight (Metric) 0.30 kg
Weight (English) 0.66 lb.
Certifications/Compliance CE, FCC
Dimensions (L x W x H) 61 x 165 x 175 mm
Warranty 1 year
Type Battery
Alternate Part Number B-HH85-Batt-Pistol
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.