missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ BradyGlo High-Intensity Photoluminescent Tape

Phosphorescent for glow-in-the-dark identification up to 10 hours

Brand:  Brady™ 117926

 View more versions of this product

Product Code. 11746385

  • ONLINE EXCLUSIVE PRICE
    443.00 €
    426.18 € / Pack of 1
    Save 16.82 €
    3% Off
Estimated Shipment: 09-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for directional and evacuation marking
  • Ideal for marking emergency utility shut-offs, fire extinguishers, alarm pulls and vital equipment controls
  • Material: Phosphorescent polyester
  • Color: Green
  • Length: 15.24m (50 ft.) per roll

Compliance

Complies with indoor use requirement specified in RS 6-1 and 6-1A of New York Local Law 26.

Specifications

Specifications

RS 6-1 and 6-1A of New York Local Law 26
Pressure-sensitive, Aggressive
Gloss
Polyester
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
1 Roll
-40 to 140°F
0.0097 in.
50 ft. x 2.25 in. (15.24 m x 5.72 cm)
15.24 m
5.72 cm
BradyGlo Photoluminescent Tape for BBP3x Printers
Green
Tape
For directional, evacuation marking, marking emergency utility shut-offs, fire extinguishers, alarm pulls, vital equipment controls
95 Gardner Units
2 Years
Brady Workstation, LabelMark, MarkWare
-40°C to +60°C
0.246 mm
50 ft.
2.25 in.
B30C-2250-526
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.