missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers

Product Code. 11757324 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
2.25 x 3 in.
4 x 6 in.
5.7 H x 7.6 cm W
Color:
Black on Yellow
Yellow on White
Quantity:
175/Pk.
300/Pk.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Quantity Unit Size
11757324 2.25 x 3 in. Black on Yellow 300/Pk. Each
11717324 5.7 H x 7.6 cm W Yellow on White 300/Pk. Each
11717254 4 x 6 in. Yellow on White 175/Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11757324 Supplier Brady™ Supplier No. 142193
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BBP™ CAUTION Pre-Printed Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Pre-printed headers result in multicolor header signs using a single, black print pass
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime

Specifications

Certifications/Compliance ASME ANSI Z535, OSHA 1910.145
Alternate Part Number B30-241-595-OSHACA
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Material Vinyl
Quantity 300/Pk.
Adhesive Type Permanent Acrylic
Mounting Type Self-adhesive
For Use With (Application) Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
Height (English) 2.25 in.
Max. Temperature (English) 180°F
Min. Temperature (English) -40°F
Thickness 0.004 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Temperature Range (Metric) -40°C to 82°C
Shape Rectangular
Temperature Range (English) -40°F to +180°F
Languages English
Dimensions (L x W) 2.25 x 3 in.
Displayed Text CAUTION
Product Type Blank Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.