missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series R4300 Printer Ribbon, Black

Product Code. 11706485 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11706485 Black Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11706485 Supplier Brady™ Supplier No. 118094
Stock Up and Save Up to 60%
Use promo code 28009
Afficher toutes les promotions
In Stock
Ajouter au panier
Edge
Ajouter au panier

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Tough, smear-proof, drop and clink print ribbons are used for quick and easy supply changes.

  • One-color ribbon for printing a single color onto a label.
  • 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals.
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.

Spécification

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.3 in.
Length (Metric) 60.96 m
Width (Metric) 110 mm
Thickness (English) 0.0002 in
Thickness (Metric) 0.0045 mm
Dimensions (L x W) 60 m x 110 mm
Sterility Non-sterile
Description Black Heavy-Duty Print Ribbon for BBP3x Printers
Format Ribbon
Model B30-R4300
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
For Use With (Application) For smear, chemical and environmental resistance, Use with Vinyl Self-Laminating, Tamper Evident Metallized Polyester
Quantity 1 Ea.
Alternate Part Number B30-R4300
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.