Learn More
Brady™ BBP™ Hi-Performance Polyester Tape
BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.
Brand: Brady™ 117935
194.04 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28008" to get your promotional price.
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
| Acrylic, Permanent, Pressure-sensitive | |
| Gloss | |
| Polyester | |
| Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry | |
| 80 Gardner Units | |
| 1 Roll | |
| -40°C to +100°C | |
| 0.003 in. | |
| 30.48 m | |
| B30C-1125-569-BL |
| Blue | |
| Tape | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 3 to 5 Years | |
| -40 to 212°F | |
| 45 lb./in. | |
| 100 ft. | |
| 1.12 in. |
Promotions
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.