missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Hi-Performance Polyester Tape

BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

Brand:  Brady™ 117985

370.50 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28026" to get your promotional price.


 View more versions of this product

Product Code. 11726445

  • ONLINE EXCLUSIVE PRICE
    453.00 €
    435.78 € / Pack of 1
    Save 17.22 €
    3% Off
View all promotions
Estimated Shipment: 13-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications

Specifications

Acrylic, Permanent, Pressure-sensitive
Gloss
Polyester
Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry
80 Gardner Units
1 Roll
-40°C to +100°C
0.003 in.
30.48 m
B30C-4000-569-WT
White
Tape
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
3 to 5 Years
-40 to 212°F
45 lb./in.
100 ft.
4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding

Promo
Expires: 2026-10-31
Safety Starts Here: Save Up to 60%
Promo Code: 28008
Make safety a priority while making your budget go further. For a limited time, save up to 60% across a wide selection of safety essentials for your laboratory and workplace.

Applying Promo and Adding

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.