missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ High Temperature Metallized Polyester Tape

BBP™ High Temperature Metallized Polyester Tape B-565 is a metallized polyester film with a permanent acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.

Brand:  Brady™ 117920

536.08 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28026" to get your promotional price.


 View more versions of this product

Product Code. 11706385

  • ONLINE EXCLUSIVE PRICE
    594.00 €
    568.40 € / Pack of 1
    Save 25.60 €
    4% Off
View all promotions
Estimated Shipment: 13-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • The B-565 material is designed for identification labels or rating and serial plates that require nameplate-like quality
  • Has an average outdoor durability of 3-5 years
  • Service temperature range of -40 to 230° F
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications

Specifications

Metallised Polyester Tape for BBP3x Printers
Silver
Tape
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
1 Roll
-40 to 230°F
0.0028 in.
100 ft.
4 in.
B30C-4000-565-SL
Acrylic, Permanent, Pressure-sensitive
Matte
Polyester
For rating and serial plates that utilize barcodes, alphanumeric, graphic symbols, logos
60 to 101 Gardner Units
3 to 5 Years
Brady Workstation, LabelMark, MarkWare
-40°C to +110°C
0.071 mm
30.48 m
101 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Promo
Expires: 2026-10-31
Support a Safer, More Efficient Laboratory
Promo Code: 28026
Save up to 66% on trusted facility safety and maintenance solutions.

Applying Promo and Adding...

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.