missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Vinyl Tape for B30 Printers

Durable, low-shrink Indoor/Outdoor Vinyl Tape with very aggressive adhesive.

Brand:  Brady™ 142007

 View more versions of this product

Product Code. 11736615

  • 420.00 € / Pack of 1
Estimated Shipment: 11-12-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conforms to irregular, curved, rough and highly textured surfaces.
  • Adheres to difficult low-surface energy items.
  • Can be applied at cold temperatures.
  • Length: 30.5 m (100 ft.) per roll.
Specifications

Specifications

Not Autoclavable
Indoor/Outdoor Vinyl Tape for Brady B30 Printers
None
Gloss
Vinyl
Colored Label Tape
Pipe marking, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels
50 Gardner Units
8 to 10 Years
Rectangle
-40°F to +179.6°F
0.004 in.
100 ft. x 4 in. (30.48 m x 10.16 cm)
30.48 m
10.16 cm
RoHS 2002/95/EC
Permanent Acrylic, Permanent
Green
Label
Thermal Transfer
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
1
1 Roll
Brady Workstation, LabelMark, MarkWare
-40°C to +82°C
0.102 mm
100 ft.
4 in.
B30C-4000-595-GN
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.