missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Repositional Vinyl Film

BBP™ Repositional Vinyl Film (B-581) is a durable, flexible, high gloss material ideal for indoor marking where frequent repositioning is required.

Brand:  Brady™ 118006

 View more versions of this product

Product Code. 11736465

  • ONLINE EXCLUSIVE PRICE
    119.00 €
    113.44 € / Pack of 1
    Save 5.56 €
    4% Off
Estimated Shipment: 08-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

  • Special aggressive adhesive stays in place but removes cleanly without leaving adhesive residue making it ideal for applications like 5S and inventory
  • Vinyl film can be thermal transfer printed
  • Average outdoor durability is 5 years
  • Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications

Specifications

Repositionable Vinyl Tape for BBP3x Printers
White
Film
Non-sterile
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
5 Years
Brady Workstation, LabelMark, MarkWare
-40°C to +82°C
0.127 mm
30.48 m
12.50 mm
Acrylic, Repositionable, Pressure-sensitive
Gloss
Vinyl
Ideal for temporary, Removable and repositionable labels, like 5S and lean inventory label
1
1 Roll
-40 to 180°F
0.005 in.
100 ft.
0.5 in.
B30C-500-581-WT
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.