Learn More
Brady™ Aggressive Adhesive Multi-Purpose Nylon Terminal Block Labels with Ribbon for M21 Printers
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
Brand: Brady™ 110939
32.79 EUR valid until 2026-10-31
BEST PRICE on Promo! Use promo code "28026" to get your promotional price.
Description
- High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
- Application Versatility — Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene, and many other material types.
- Engineered Performance — Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents.
- Irregular Surfaces — Low profile label material adheres to smooth, rough, or powder-coated surfaces or even materials with low surface energy.
- Certifications — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant.
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| Matte | |
| Nylon Cloth | |
| Label Cartridge | |
| Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking | |
| 1 | |
| Rectangle | |
| -40°C to +90°C | |
| 0.165 mm | |
| 16 ft. | |
| 0.5 in. | |
| 4.8 cm |
| Halogen-free (DIN VDE 0472/parts 815), UL | |
| Black | |
| Cartridge (Label) | |
| Thermal Transfer | |
| Non-sterile | |
| Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer | |
| 1 Roll | |
| -40°F to +194°F | |
| 6.5 mil | |
| 16 ft. x 0.5 in. | |
| 4.88 m | |
| 12.70 mm | |
| M21-500-499-TB |
Promotions
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.