missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multi-Purpose Nylon Labels with Ribbon for M21 Printers

Product Code. 11523864 Shop All Brady Products
Change view
Click to view available options
Width (English):
0.3 in.
0.5 in.
0.75 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Unit Size
11523864 0.3 in. Each
11533864 0.5 in. Each
11810835 0.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11523864 Supplier Brady™ Supplier No. 110893
  • ONLINE EXCLUSIVE PRICE
    35.10 €
    31.48 € / Pack of 1
    Save 3.62 €
    10% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.

For wire, cable, faceplates and patch panels

  • High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
  • Application Versatility — Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene, and many other material types.
  • Engineered Performance — Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents.
  • Irregular Surfaces — Low profile label material adheres to smooth, rough, or powder-coated surfaces or even materials with low surface energy.
  • Certifications — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL
Description Aggressive Adhesive Multi-purpose Nylon Labels
Adhesive Type Permanent Acrylic
Color Black, White
Finish Matte
Format Cartridge (Label)
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Tape Cartridge
Sterility Non-sterile
For Use With (Application) Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M21-375-499
No. per Pack 1 Tape / Box
Quantity 1 Roll
Shape Rectangle
Size 9.53 mm (W) x 4.88 m (L)
Size (English) Panel 0.375 in W x 16 ft L
Size (Metric) Panel 9.53 mm W x 4.88 m L
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 6.5 mil
Thickness (Metric) 0.165 mm
Dimensions (L x W) 16 ft. x 0.375 in.
Length (English) 16 ft.
Length (Metric) 4.88 m
Width (English) 0.3 in.
Width (Metric) 7.62 mm
Height (Metric) 4.8 cm
Alternate Part Number M21-375-499
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.