missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™ 21 ID Pal™ Label Cartridges: Self Laminating Vinyl

Product Code. 11543894
Change view
Click to view available options
Width (English):
0.75 in.
1 in.
1.5 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) unitSize
11543894 1 in. Each
11563894 1.5 in. Each
11533894 0.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11543894 Supplier Brady™ Supplier No. 110928
Stock Up Your Lab
Use promo code 28007
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Self-laminating vinyl thermal transfer labels.

  • Sticks well to both smooth and textured surfaces.
  • Allows you to label cables and wires with a simple wrapping function.
  • Provides excellent smudge resistant text.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL
Description Self-laminating Vinyl tape for M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB
Adhesive Type Permanent Acrylic
Color White, Translucent, Black
Finish Matte
Format Cartridge (Label)
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL
For Use With (Equipment) M210;M210-LAB;M211;BMP21-PLUS;BMP21-LAB;IDPAL;LABPAL
Min. Operating Temperature (Metric) -70°C
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Wire Gauge 16 to 8 AWG
Dimensions (L x W) 25.40 mm (W) x 4.30 m (L)
Length (English) 14 ft.
Length (Metric) 4.30 m
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (Metric) Printable Area 9.53 mm
Width (Metric) Tape 25.40 mm
Height (English) 14 ft.
Height (Metric) 4.2 m
Alternate Part Number M21-1000-427
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.