missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges
Description
Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.
FreezerBondz™ Polyester
- Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
- Extremely thin for fitting in snug racks and centrifuges
- Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
- Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
- Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
- Color: Black on White
- Nylon cloth material with thick construction for easy handling, but highly conformable
- Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
- Size: 1.3cm (0.5 in.)
- Color: Black on Orange
- White vinyl material with matte finish and permanent adhesive
- Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
- Use caution when removing from liner as material is fragile
- Used for rating and serial plates
- Size: 1.3W x 2.5cmH (0.5 x 1 in.)
- Color: Black on White
- Polyester label with moderate chemical resistance
- Resists short term xylene exposure, DMSO, and ethanol
- Can be used for basic slide identification
- Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
- Color: Black on White/Semiclear
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | BMP51 Label Printer, BMP53 Label Printer |
| Material | Vinyl |
| Width (English) | 0.5 in. |
| Width (Metric) | 13 mm |
| Height (English) | 1 in. |
| Height (Metric) | 2.54 cm |
| Thickness (English) | 0.0028 in. |
| Thickness (Metric) | 0.071 mm |
| Dimensions (L x W) | 1 x 0.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?