missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter™ Ribbons

Product Code. 10122422 Shop All Brady Products
Change view
Click to view available options
Width (English):
3.27 in.
Material:
Wax
Certifications/Compliance:
RoHS 2002/95/EC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Material Certifications/Compliance Unit Size
10122422 3.27 in. Wax RoHS 2002/95/EC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10122422 Supplier Brady™ Supplier No. 035243
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BradyPrinter™ Ribbons developed for successful performance on a variety of materials, including paper, polyester, polyimides, and vinyl.

Durability and performance is based on the bond between the ribbon and the label.

Series R4300

  • Wax/resin formulation
  • Produces reliable, sharp-edged print quality for excellent bar code readability
  • Resist smears and chemicals
  • W x L: 3.27 in. x 984 ft. (8.3 cm x 300 m)
Series R6000
  • Resin-based and high density, with excellent resistance characteristics
  • W x L: 2.36 in. x 984 ft. (6 cm x 300 m)

Series R6200
  • Resin-based, specifically designed for harsh environment labeling applications
  • W x L: 2.56 in. x 984 ft. (6.5 cm x 300 m)
  • Compatible with BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, Tagus T200

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, Tagus T200
Material Wax
Print Technology Thermal Transfer
Length (English) 984 ft.
Width (English) 3.27 in.
Length (Metric) 299.9 m
Width (Metric) 83 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Description Black 4300 Series Thermal Transfer Printer Ribbon
Format Ribbon
Printable Sides Ink side out
Certifications/Compliance RoHS 2002/95/EC
For Use With (Application) For successful performance on a variety of materials, including Paper, Polyester, Polyimides and Vinyl
Quantity 1 Ea.
Alternate Part Number R4300
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.