missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Read 1000+ items per second within 15 m
- Read UHF RFID labels, and easily scan barcodes and 2D codes up close
- Works 24 hours on a single charge
- Compatible with a wide range of smart devices that can be linked wirelessly via Bluetooth 5.3 or with USB-C cable
- Universal mounting: firmly attach any smart device using screws or Quadlock
Specifications
Specifications
| Supported Barcode Types | IATA 2 of 5, Matrix 2 of 5, Trioptic |
| Data Transfer Method | Bluetooth 5.3 class 2, USB-C |
| Height (Metric) | 98.5 mm |
| Height (English) | 3.88 in. |
| Width (Metric) | 214.4 mm |
| Width (English) | 8.44 in. |
| Depth (Metric) | 86 mm |
| Depth (English) | 3.39 in. |
| Weight (Metric) | 0.58 kg |
| Certifications/Compliance | CE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?