missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers

Product Code. 15791857
Click to view available options
Height (English):
0.5 in.
0.600 in.
1 in.
Width (English):
1 in.
1.62 in.
Quantity:
1500/Roll
1900/Roll
2500/Roll
Unit Size:
Each
Pack of 1500
This item is not returnable. View return policy

Product Code. 15791857

Brand: Brady™ 143100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
  • Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
  • Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance RoHS
Description FreezerBondz Labels for the BBP33 Printer
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
For Use With (Equipment) BBP33, i3300, i5300
Includes Cartridge of 1500 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 1500 Sets/Box
Quantity 1500/Roll
Shape Rectangle with Circle
Temperature Range (English) -320°F to +230°F
Temperature Range (Metric) -195°C to +130°C
Thickness (Metric) 0.081 mm
Vertical Repeat (Metric) 15.24 mm
Dimensions (LxW) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.5 in.
Height (Metric) 12.70 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number B33-181-492
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.