missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers
Click to view available options
Height (English):
0.37 in.
0.375 in.
0.6 in.
1 in.
1.5 in.
Height (Metric):
9.5 mm
1.5 cm
15 mm
25 mm
25.40 mm
38.1 mm
98.4 mm
Quantity:
100/Roll
250/Pk.
3000 Pk.
3000/Roll
500/Pk.
Unit Size:
1 roll
Beskrivning
Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.
- Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
- They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
- Specialized – Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
- Durable – Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320° to 212°F (-196° to 100°C).
- Adhesive – Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with an 1/8 in. overlap.
Specifikationer
Specifikationer
| Certifications/Compliance | RoHS 2002/95/EC |
| Description | TLS 2200/TLS PC Link Labels |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Cold Surface Label |
| For Use With (Application) | General identification, Laboratory identification |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering