missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Freezerbondz Polyester Labels

Product Code. 12849918 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12849918 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12849918 Supplier Brady™ Supplier No. 011266
  • ONLINE EXCLUSIVE PRICE
    630.00 €
    604.15 € / 1 rolls
    Save 25.85 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable labels for thermal transfer printers

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • Print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
  • For tube/vial applications these labels must be wrapped upon itself with at least 0.125 in. overlap
  • Color: White with Matte finish
  • Material: Polyester
  • Printer Compatibility: Freezerbondz (11-877-244 through -248): BMP71, TLS 2200, TLS-PC Link
  • Freezerbondz (11-877-249 through-251): BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen

Specifications

Certifications/Compliance RoHS 2002/95/EC
Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic
Color White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Cold Surface Label
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification
For Use With (Equipment) BBP™ 81 Label Printer, BRADY IP™ Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer, THT 3 in. Core Printer
Labels per Row 1
Quantity 250/Pk.
Shape Rectangle
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to 130°C
Thickness (Metric) 0.053 mm
Vertical Repeat (Metric) 42.28 mm
Dimensions (L x W) 55.88 x 38.1 mm
Length (English) 1.5 in.
Width (English) 2.25 in.
Width (Metric) 55.88 mm
Height (English) 1.5 in.
Height (Metric) 3.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.