missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers

Product Code. 10007802 Shop All Brady Products
Change view
Click to view available options
Height (English):
0.37 in.
0.375 in.
0.6 in.
1 in.
1.5 in.
Height (Metric):
9.5 mm
1.5 cm
15 mm
25 mm
25.40 mm
38.1 mm
98.4 mm
Quantity:
100/Roll
250/Pk.
3000 Pk.
3000/Roll
500/Pk.
Unit Size:
1 roll
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (English) Height (Metric) Quantity Unit Size
10007802 0.375 in. 9.5 mm 3000 Pk. 1 roll
10090832 0.37 in. 9.5 mm 500/Pk. 1 roll
11795703 1 in. 25 mm 250/Pk. 1 roll
11745703 1.5 in. 38.1 mm 100/Roll 1 roll
10637954 1.5 in. 98.4 mm 100/Roll 1 roll
10362273 0.6 in. 15 mm 3000 Pk. 1 roll
10580243 0.6 in. 1.5 cm 250/Pk. 1 roll
10472535 1 in. 25.40 mm 3000 Pk. 1 roll
10339434 1.5 in. 38.1 mm 3000/Roll 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10007802 Supplier Brady™ Supplier No. 011263
  • ONLINE EXCLUSIVE PRICE
    212.00 €
    200.61 € / 1 rolls
    Save 11.39 €
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Specialized – Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
  • Durable – Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320° to 212°F (-196° to 100°C).
  • Adhesive – Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with an 1/8 in. overlap.

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS 2002/95/EC
Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Cold Surface Label
Sterility Non-sterile
For Use With (Application) General identification, Laboratory identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Includes Roll of 3000 Labels
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-154-490-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Pk.
Shape Rectangle
Size 0.375 x 1.25 in. (L x W)
Size (English) Panel 0.375 in H x 1.25 in W
Size (Metric) 9.53 x 31.75 mm (L x W)
Size (Metric) Panel 9.53 mm H x 31.75 mm W
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to 130°C
Thickness (English) 2.6 mil
Thickness (Metric) 0.065 mm
Vertical Repeat (Metric) 12.07 mm
Dimensions (L x W) 31.75 x 9.5 mm
Length (English) 0.375 in.
Width (English) 1.25 in.
Width (Metric) 36.83 mm
Height (English) 0.375 in.
Height (Metric) 9.5 mm
Alternate Part Number THT-154-490-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.