missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Permanent Vinyl Tapes

Product Code. 17649515
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
30.48 m x 101.6 mm (100 ft. x 4 in.)
30.48 m x 57.15 mm (100 ft. x 2.25 in.)
Unit Size:
1 roll
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W) unitSize
17649515 Yellow 30.48 m x 101.6 mm (100 ft. x 4 in.) 1 roll
12783557 White 30.48 m x 101.6 mm (100 ft. x 4 in.) Each
15181679 White 30.48 m x 57.15 mm (100 ft. x 2.25 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17649515 Supplier Brady™ Supplier No. 113114
 Restricted Item
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Allow labels to stick and stay stuck on highly textured surfaces

Easily adhere to difficult low-surface energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made of recycled plastics.

  • B-595 Vinyl film with permanent adhesive
  • Provide 5 years outdoor durability
  • Available in white and yellow

Compliance

Compliant with RoHS Directive

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Electrical labelling, Facility identification, Floor marking, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
For Use With (Equipment) GlobalMark™ Printer
Gloss 60 Gardner Units
Labels per Row 1
Life Span 5 Years
Quantity 1 Roll
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 30.48 m x 101.6 mm (100 ft. x 4 in.)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Height (Metric) 30.48 m
Alternate Part Number GLOBALMARK VINYL B595 YELLOW 100MM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.